Shop OFFICE STAR
See all product information
Create Account
5500 Dillon Back & Seat Managers Chair - Black Seat Color - Vinyl Seat Material - Black Back Color
- Mfr # 5500DR107
- Zoro # G123364031
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Seat Diameter
20-1/2 in
Height
28.6 in
Height Adjustment Type
Pneumatic
Seat Depth
19-1/2 in
Minimum Arm Height
6.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5500DR107
- Zoro #
- G123364031
- UPC #
- 90234527220
- Country of Origin
- Taiwan, Province of China
- Base Material
- Nylon
- Features
- Abrasion Resistant, Comfortable, Long Lasting, Adjustable Tilt, Tilt Tension, Heavy Duty, Synchro Tilt, Antimicrobial, Angled Base, Dual Wheel Caster, Upholstered Back, Padded Arm, PVC-free; Adjustable Seat; Armrest; Ergonomic
- Assembled/Unassembled
- Unassembled
- Seat Material
- Vinyl
- Item
- Task Chair
- Lumbar Support
- Yes
- Series
- 55
- Seat Color
- Black
- Back Color
- Black
- Standards
- TAA Compliant
- Base Style
- 5-star
- Back Material
- Vinyl
- Green Certification or Other Recognition
- GREENGUARD Certified
- Application
- Office
- Number of Casters
- 5
- Weight Capacity
- 250 lb
Dimensions
- Seat Diameter
- 20-1/2 in
- Height
- 28.6 in
- Height Adjustment Type
- Pneumatic
- Seat Depth
- 19-1/2 in
- Minimum Arm Height
- 6.88 in
- Overall Height
- 42 in
- Base Diameter
- 28.63 in
- Depth
- 26.3 in
- Back Width
- 20-1/4 in
- Maximum Arm Height
- 9-1/2 in
- Width
- 28.6 in
- Arm Height
- 9-1/2 in
- Back Height
- 19.56 in
- Seat Height Range
- 18.63 to 22.88 in
- Seat Height
- 3-1/2 in
Description
5500 Dillon Back & Seat Managers Chair - Black Seat Color - Vinyl Seat Material - Black Back Color - Vinyl Back Material - 5-star Base - Armrest
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.