Shop OFFICE STAR
See all product information
Create Account
886 Series Tall Stacking Visitor Chairs, Dillon Red
- Mfr # 88657C2-R100
- Zoro # G624173729
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Armless
Width
22.25 in
Height
45 in
Seat Depth
18.25 in
Back Material
Contoured Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88657C2-R100
- Zoro #
- G624173729
- UPC #
- 90234572381
- Country of Origin
- Taiwan, Province of China
- Arm Style
- Armless
- Back Material
- Contoured Plastic
- Item
- Visitors Chair
- Seat Material
- Fabric
- Assembled/Unassembled
- Unassembled
- Seat Color
- Dillon Red
- Green Certification or Other Recognition
- Greenguard
- Weight Capacity
- 275 Ib
Dimensions
- Width
- 22.25 in
- Height
- 45 in
- Seat Depth
- 18.25 in
- Depth
- 25 in
- Seat Width
- 17 in
- Back Height
- 16.75 in
- Seat Height
- 29.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.