886 Series Tall Stacking Visitor Chairs, Freeflex Coal
- Mfr # 88657C23-30
- Zoro # G624173712
product price:Â
$
3,797.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Assembled/Unassembled
Unassembled
Width
22.25 in
Back Height
16.75 in
Green Certification or Other Recognition
Greenguard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88657C23-30
- Zoro #
- G624173712
- UPC #
- 90234517870
- Country of Origin
- Taiwan, Province of China
- Seat Material
- Fabric
- Assembled/Unassembled
- Unassembled
- Green Certification or Other Recognition
- Greenguard
- Arm Style
- Armless
- Item
- Visitors Chair
- Seat Color
- Freeflex Coal
- Back Material
- Contoured Plastic
- Weight Capacity
- 275 Ib
Dimensions
- Width
- 22.25 in
- Back Height
- 16.75 in
- Depth
- 25 in
- Seat Depth
- 18.25 in
- Height
- 45 in
- Seat Width
- 17 in
- Seat Height
- 29.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.