Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accent Chair, 33-1/2" x 30-3/4", Upholstery Color: Black

  • Mfr # SL8471

  • Zoro # G5420648


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 lb
Series
Lounge
Frame Material
Wood
Overall Depth
34 1/4 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL8471
Zoro #
G5420648
UPC #
090234091738
Country of Origin
China

Dimensions

Overall Depth
34 1/4 in
Overall Height
30 in
Seat Depth
20 1/2 in
Back Width
21 1/4 in
Cushion Thickness
5 in
Back Height
14 1/4 in
Seat Width
21 1/4 in
Overall Width
31 1/2 in
Seat Height
17 1/4 in
Seat Thickness
14 1/4 in

Details

Weight Capacity
275 lb
Series
Lounge
Frame Material
Wood
Arm Style
Fixed
Seat Color
Black
Back Color
Black
Item
Club Chair
Assembled/Unassembled
Unassembled
Category Type
Accent Chair
Seat Material
Leather
Back Material
Leather
Standards
ANSI/BIFMA
Features
Thick Padded Seat and Back
Frame Color
Cherry
Upholstery Color
Black
Product Type
Club Chair
Number of Casters/Glides
4
Assembly
Unassembled
Number of Arms
2
Support Style
Independent Legs
Rolling
No
Adjustable Arms
No
Caster/Glide Type
Glides
Swivel
No

Description

Club Chair, Back Color Black, Back Material Leather, Frame Color Cherry, Frame Material Wood, Overall Depth 34 1/4 in, Overall Height 30 in, Overall Width 31 1/2 in, Product Type Club Chair, Seat Color Black, Seat Depth 20 1/2 in, Seat Height 17 1/4 in, Seat Material Leather, Seat Width 21 1/4 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 14 1/4 in, Back Width 21 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.