Shop OFFICE STAR
See all product information
Create Account
Big and Tall Guest Chair in Dillon Black Fabric with soft PU Arms, Sturdy Black Metal Chair
- Mfr # 55052B-R107
- Zoro # G524173874
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Overall Width
28 in
Seat Height
17.75 in
Weight Capacity
400 lbs
Seat Material
Fabric
Overall Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55052B-R107
- Zoro #
- G524173874
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Frame Chair
- Seat Color
- Dillon Black
- Weight Capacity
- 400 lbs
- Seat Material
- Fabric
Dimensions
- Overall Width
- 28 in
- Seat Height
- 17.75 in
- Overall Height
- 33 in
- Seat Width
- 22.25 in
- Overall Depth
- 24.25 in
- Seat Depth
- 18.25 in
Description
This Big & Tall guest chair delivers strength, comfort, and a professional appearance suitable for commercial environments. Soft PU armrests enhance comfort, while the reinforced black metal frame supports up to 400 lbs with reliable stability. Designed for reception spaces, offices, and meeting areas, it offers a durable seating solution with clean styling and multiple upholstery options-including Icon Black, Dillon Black, or your choice of Custom Fabric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.