Big and Tall Healthcare Chair, 27 in.Width, Dillon Ocean
- Mfr # 55094S-R108
- Zoro # G024173862
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Seat Height
19.5 in
Overall Width
27 in
Seat Depth
20.5 in
Seat Width
24 in
Overall Height
34.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55094S-R108
- Zoro #
- G024173862
- UPC #
- 90234635659
- Country of Origin
- Taiwan, Province of China
- Weight Capacity
- 300 lbs
- Frame Color
- Silver
- Item
- Guest Frame Chair
- Seat Color
- Dillon Ocean
- Seat Material
- Fabric
Dimensions
- Seat Height
- 19.5 in
- Overall Width
- 27 in
- Seat Depth
- 20.5 in
- Seat Width
- 24 in
- Overall Height
- 34.5 in
- Overall Depth
- 29.5 in
Description
This Healthcare Guest Chair is built to meet the demands of commercial and healthcare environments. Featuring durable Dillon cover, a sturdy silver metal frame, and a 300-pound weight capacity, it provides reliable seating in high-traffic areas. Soft PU arms offer comfort for extended use, while its 26" x 30" x 34.25" dimensions allow for a spacious yet efficient footprint. Ideal for waiting rooms, reception areas, and professional healthcare settings. Has achieved GREENGUARD certification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.