This item is Discontinued.

Office Star BlackVisitors Chair, 25 1/2"W27-1/2"L34-3/4"H, Padded, LeatherSeat, ECSeries EC8124-EC3

BlackVisitors Chair, 25 1/2"W27-1/2"L34-3/4"H, Padded, LeatherSeat, ECSeries (Discontinued)

  • Mfr # EC8124-EC3
  • Zoro # G5419257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EC8124-EC3
Zoro #
G5419257
UPC #
090234328735
Country of Origin
China

Dimensions

Overall Height
34-3/4"
Overall Width
25 1/2"
Overall Depth
27-1/2"
Back Width
20 1/2 in
Seat Depth
27 1/2 in
Cushion Thickness
4 in
Seat Width
20 1/2"
Back Height
17"
Width
25-1/2"
Seat Height
19 in

Details

Item
Visitors Chair
Arm Style
Padded
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Leg: Steel
Assembled/Unassembled
Unassembled
Backrest
Contour with Lumbar Support
Color
Black
Series
EC
Frame Color
Black
Weight Capacity
250 lb.
Features
Thick Padded Contour Seat and Back
Office Chair Style
Guest Chair
Material
Leather
Style
Side Chair

Description

Work Smart Side Chair,Eco Leather,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.