Collection: Wall Street Arm Chair, Black Seat, Black Back, 27" W 28" L 31" H, Leather Seat

  • Mfr # WST51RF-B18

  • Zoro # G5420803


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Seat Material
Leather
Overall Height
31"
Overall Width
27"
Overall Depth
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WST51RF-B18
Zoro #
G5420803
UPC #
090234195580
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
27"
Overall Depth
28"
Seat Width
23"
Back Width
23 1/2 in
Cushion Thickness
5 in
Seat Depth
22 in
Back Height
15 1/2"
Height
30"
Width
27"
Seat Height
17 1/2 in
Depth
28"

Details

Item
Arm Chair
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Color
Black
Series
Collection: Wall Street
Weight Capacity
275 lb
Standards
Greenguard Certified
Frame Color
Chrome
Shape
Four-legged
Includes
Wall Street Right Arm Chair1 x Back Frame1 x Seat Frame1 x Seat Cushion1 x Base1 x Right Arm Rest8 x (5/16" x 2-15/16") Big Bolt18 x (5/16" x 1/2") Spring Washer22 x (5/16" x 7/8") Flat Washer1 x 5mm Allen Key4 x (1/4" x 2-3/8") Small Bolt1 x 4mm Small Allen Key10 x Wing Nut5 x (5/16" x 4-5/16") Connector Bolt1 x Open End Wrench
Base Material
Chrome
Features
Modular Design
Assembly
Unassembled
Green Environmental Attribute
Post-consumer-waste% - 0
Office Chair Style
Reception Seating
Material
Faux Leather; Base: Chrome
Style
Reception Chair
Rolling
No
Support Style
Independent Legs
Number of Casters/Glides
4
Number of Arms
1
Caster/Glide Type
Glides
Upholstered Seat
Yes
Product Type
Modular Chair
Upholstered Back
Yes

Description

Modular Chair, Back Color Black, Back Material Faux Leather, Frame Color Silver, Frame Material Steel, Overall Depth 28 in, Overall Height 31 in, Overall Width 27 in, Product Type Modular Chair, Seat Color Black, Seat Depth 22 in, Seat Height 17 1/2 in, Seat Material Faux Leather, Seat Width 23 in, Standards Greenguard Certified, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Assembly Unassembled, Back Height 15 1/2 in, Back Width 23 1/2 in, Number of Arms 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.