Collection: Wall Street Chair, Black Seat, Black Back, 23" W 28" L 31" H, Armless, Leather Seat

  • Mfr # WST51N-B18

  • Zoro # G5420812


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Seat Color
Black
Seat Material
Leather
Overall Height
31"
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WST51N-B18
Zoro #
G5420812
UPC #
090234195603
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
23"
Overall Depth
28"
Seat Depth
22 in
Back Height
15 1/2"
Cushion Thickness
5 in
Seat Width
23"
Back Width
23 1/2 in
Width
23"
Height
30"
Seat Height
17 1/2 in
Depth
28"

Details

Item
Chair
Arm Style
Armless
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Backrest
Tufted
Color
Black
Series
Collection: Wall Street
Standards
Greenguard Certified
Frame Color
Chrome
Weight Capacity
275 lb
Office Chair Style
Reception Seating
Green Certification or Other Recognition
GREENGUARD
Features
Modular Design
Assembly
Unassembled
Includes
Wall Street Armless Chair1 x Back Frame1 x Seat Frame1 x Seat Cushion1 x Base3 x (5/16" x 2-15/16") Big Bolt3 x (5/16" x 1/2") Spring Washer7 x (5/16" x 7/8") Flat Washer1 x 5mm Allen Key4 x (1/4" x 2-3/8") Small Bolt1 x 4mm Small Allen Key
Shape
Four-legged
Base Material
Chrome
Material
Faux Leather; Base: Chrome
Style
Reception Chair
Number of Casters/Glides
4
Rolling
No
Caster/Glide Type
Glides
Product Type
Modular Chair
Upholstered Seat
Yes
Upholstered Back
Yes
Support Style
Independent Legs

Description

Modular Chair, Back Color Black, Back Material Faux Leather, Frame Color Silver, Frame Material Steel, Overall Depth 28 in, Overall Height 31 in, Overall Width 23 in, Product Type Modular Chair, Seat Color Black, Seat Depth 22 in, Seat Height 17 1/2 in, Seat Material Faux Leather, Seat Width 23 in, Standards Greenguard Certified, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Assembly Unassembled, Back Height 15 1/2 in, Back Width 23 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.