This item is Discontinued.

Office Star EX Conference/Visitor Chair, Black Seat, Black Back, 23" W 27" L 35" H, C, Fabric Seat EX2655-231

EX Conference/Visitor Chair, Black Seat, Black Back, 23" W 27" L 35" H, C, Fabric Seat (Discontinued)

  • Mfr # EX2655-231
  • Zoro # G5419692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX2655-231
Zoro #
G5419692
UPC #
902340461650
Country of Origin
China

Dimensions

Overall Height
35"
Overall Width
23"
Overall Depth
27"
Seat Width
21"
Back Height
25"
Back Width
21 in
Seat Depth
20 in
Cushion Thickness
4 in
Width
26"
Seat Height
18 in
Seat Thickness
4 in

Details

Item
Conference/Visitor Chair
Arm Style
C
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
Metal
Assembled/Unassembled
Unassembled
Backrest
Contour with Lumbar Support
Color
Black
Series
EX
Weight Capacity
250 lb.
Frame Color
Black
Features
Thick Padded Contour Seat and Back, Built-in Lumbar Support, Heavy Duty Metal Sled Base
Office Chair Style
Guest Chair
Assembly
Unassembled
Standards
ANSI/BIFMA
Material
Arms: Nylon
Style
Visitor Chair
Adjustable Arms
No
Rolling
No
Product Type
Frame Chair
Number of Casters/Glides
0
Support Style
Sled
Number of Arms
2
Swivel
No

Description

Frame Chair, Back Color Black, Back Material Fabric, Frame Color Black, Frame Material Metal, Overall Depth 27 3/8 in, Overall Height 36 1/2 in, Overall Width 24 5/8 in, Product Type Frame Chair, Seat Color Black, Seat Depth 19 in, Seat Height 18 in, Seat Material Fabric, Seat Width 20 3/8 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 19 in, Back Width 20 1/2 in, Number of Arms 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.