Collection: WD Visitors Chair, Black Seat, Black Back, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat

  • Mfr # WD388-363

  • Zoro # G5419869


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric
Overall Height
33-1/2"
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD388-363
Zoro #
G5419869
UPC #
090234062820
Country of Origin
China

Dimensions

Overall Height
33-1/2"
Overall Width
23"
Overall Depth
25-1/2"
Back Height
18"
Seat Width
21"
Back Width
20 in
Seat Depth
18 in
Cushion Thickness
4 in
Width
23"
Seat Height
18 in
Seat Thickness
4 in

Details

Item
Visitors Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
Espresso Finish Wood
Assembled/Unassembled
Unassembled
Backrest
Padded
Color
Black
Series
Collection: WD
Features
Lumbar Support
Weight Capacity
275 lb
Frame Color
Espresso
Assembly
Unassembled
Office Chair Style
Guest Chair
Standards
ANSI/BIFMA
Style
Visitor Chair
Support Style
Independent Legs
Adjustable Arms
No
Number of Casters/Glides
0
Product Type
Frame Chair

Description

Frame Chair, Back Color Black, Back Material Fabric, Frame Color Espresso, Frame Material Wood, Overall Depth 26 in, Overall Height 34 in, Overall Width 23 in, Product Type Frame Chair, Seat Color Black, Seat Depth 18 in, Seat Height 18 in, Seat Material Fabric, Seat Width 21 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Independent Legs, Adjustable Arms No, Assembly Unassembled, Back Height 18 in, Back Width 20 in, Number of Casters/Glides 0, Seat Thickness 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products