EC Visitors Chair, Black Seat, Black Back, 24 1/2" W 26-1/2" L 38-1/4" H, Padded, Leather Seat

  • Mfr # EC9235-EC3

  • Zoro # G5421083


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded
Seat Color
Black
Seat Material
Leather
Overall Height
38-1/4"
Overall Width
24 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC9235-EC3
Zoro #
G5421083
UPC #
090234266051
Country of Origin
China

Dimensions

Overall Height
38-1/4"
Overall Width
24 1/2"
Overall Depth
26-1/2"
Cushion Thickness
4 in
Back Height
21 in
Seat Depth
18 3/8 in
Seat Width
20 3/4 in
Back Width
20 1/2 in
Seat Height
19 in
Width
24-1/2"
Seat Thickness
4 1/2 in

Details

Item
Visitors Chair
Arm Style
Padded
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Metal
Assembled/Unassembled
Unassembled
Backrest
Contour with Lumbar Support
Color
Black
Series
EC
Features
Thick Padded Contour Seat and Back
Includes
Padded Arms
Weight Capacity
275 lb
Frame Color
Black
Standards
ANSI/BIFMA
Office Chair Style
Guest Chair
Assembly
Unassembled
Material
Seat, Back: Leather; Arms: Nylon
Style
Side Chair
Adjustable Arms
No
Rolling
No
Number of Casters/Glides
0
Swivel
No
Support Style
Sled
Product Type
Frame Chair
Number of Arms
2

Description

Frame Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Steel, Overall Depth 29 in, Overall Height 38 7/8 in, Overall Width 26 5/8 in, Product Type Frame Chair, Seat Color Black, Seat Depth 18 3/8 in, Seat Height 19 in, Seat Material Leather, Seat Width 20 3/4 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 21 in, Back Width 20 1/2 in, Includes Padded Arms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.