Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bookcase, 36" Wx12" Dx84" H, Espresso

  • Mfr # LBC361284-ESP

  • Zoro # G5421619


product price: $265.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Type
Unassembled
Series
OSP Furniture
Number of Shelves
6
Depth
12 in
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBC361284-ESP
Zoro #
G5421619
UPC #
090234157823
Country of Origin
Taiwan, Province of China

Dimensions

Depth
12 in
Height
84 in
Width
36 in

Details

Item
Bookcase
Type
Unassembled
Series
OSP Furniture
Number of Shelves
6
Color
Espresso
Shelf Capacity
100 lb
Shelf Adjustments
Fixed
Material
Wood
Assembly
Required
Features
Impact Resistant Edge, Laminated, Adjustable Leveler, Adjustable Shelf, Smooth Edge
Application
Multipurpose

Description

Bookcase, Material Wood, Color Espresso, Number of Shelves 6, Shelf Capacity 100 lb, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.