Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-37N9WA
Zoro #
G8111232
UPC #
090234146308
Country of Origin
Unknown
Dimensions
Seat Width
19 1/2 in
Seat Depth
20 in
Back Height
20 in
Seat Height Max.
23 1/2 in
Cushion Thickness
4 in
Back Width
19 in
Overall Height
41 1/4 in
Overall Depth
24 in
Overall Width
27 in
Seat Height Min.
19 in
Seat Height
19 in
Description
Desk Chair, Overall Width 27 in, Overall Depth 24 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 20 in, Seat Width 19 1/2 in, Seat Material Mesh, Back Material Mesh, Weight Capacity 250 lb, Series Space, Standards ANSI/BIFMA, Back Height 20 in, Back Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.