Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Eco Leather, Fixed ECH83501-EC1

Desk Chairs, Eco Leather, Fixed (Discontinued)

  • Mfr # ECH83501-EC1
  • Zoro # G7968082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECH83501-EC1
Zoro #
G7968082
UPC #
090234239086
Country of Origin
Unknown

Dimensions

Seat Width
21 1/4 in
Seat Depth
22 in
Back Height
28 1/2 in
Overall Depth
30 1/2 in
Back Width
21 1/4 in
Overall Height
45 1/2 in
Overall Width
25 in
Seat Height Max.
22 in
Seat Height Min.
19 in
Cushion Thickness
5 1/2 in
Seat Height
19 in

Details

Office Chair Style
Desk Chairs
Arm Style
Fixed
Seat Material
Eco Leather
Seat Color
Espresso
Back Material
Eco Leather
Back Color
Espresso
Caster Type
Carpet
Base Color
Brown
Item
Desk Chair
Number of Casters
5
Features
Locking Tilt Control with Adjustable Tilt Tension
Series
Work Smart
Assembled/Unassembled
Unassembled
Number of Glides
0
Standards
ANSI/BIFMA
Weight Capacity
250 lb
Base Style
5-Star

Description

Desk Chair, Overall Width 25 in, Overall Depth 30 1/2 in, Seat Color Espresso, Back Color Espresso, Seat Depth 22 in, Seat Width 21 1/4 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 250 lb, Series Work Smart, Standards ANSI/BIFMA, Back Height 28 1/2 in, Back Width 21 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.