Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Eco Leather, Fixed ECH83507-EC3

Desk Chairs, Eco Leather, Fixed (Discontinued)

  • Mfr # ECH83507-EC3
  • Zoro # G8352014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECH83507-EC3
Zoro #
G8352014
UPC #
090234266204
Country of Origin
Unknown

Dimensions

Seat Width
21 1/4 in
Seat Depth
22 in
Back Height
28 1/2 in
Cushion Thickness
5 1/2 in
Seat Height Max.
22 in
Overall Depth
30 1/2 in
Seat Height Min.
19 in
Overall Height
45 1/2 in
Overall Width
25 in
Back Width
21 1/4 in
Seat Height
19 in

Details

Office Chair Style
Desk Chairs
Arm Style
Fixed
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Caster Type
Carpet
Item
Desk Chair
Series
Work Smart
Weight Capacity
250 lb
Base Style
5-Star
Number of Casters
5
Number of Glides
0
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Features
Locking Tilt Control with Adjustable Tilt Tension

Description

Desk Chair, Overall Width 25 in, Overall Depth 30 1/2 in, Seat Color Black, Back Color Black, Seat Depth 22 in, Seat Width 21 1/4 in, Seat Material Eco Leather, Back Material Eco Leather, Weight Capacity 250 lb, Series Work Smart, Standards ANSI/BIFMA, Back Height 28 1/2 in, Back Width 21 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.