Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Fabric, Adjustable 55403

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # 55403
  • Zoro # G7828956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55403
Zoro #
G7828956
UPC #
090234061700
Country of Origin
Unknown

Dimensions

Seat Width
21 3/4 in
Seat Depth
19 1/2 in
Back Height
33 1/2 in
Overall Depth
28 1/2 in
Back Width
20 1/2 in
Seat Height Max.
23 1/4 in
Seat Height Min.
19 in
Cushion Thickness
4 1/4 in
Overall Width
27 1/2 in
Overall Height
56 1/4 in
Seat Height
19 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Weight Capacity
250 lb
Frame Color
Black
Standards
ANSI/BIFMA
Number of Glides
0
Base Style
5-Star
Number of Casters
5
Series
Space
Assembled/Unassembled
Unassembled
Features
2-to-1 Synchro Tilt with Adjustable Tilt Tension

Description

Desk Chair, Overall Width 27 1/2 in, Overall Depth 28 1/2 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 19 1/2 in, Seat Width 21 3/4 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Series Space, Standards ANSI/BIFMA, Back Height 33 1/2 in, Back Width 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.