This item is Discontinued.

Office Star Desk Chairs, Fabric, Adjustable 829-R11C628P

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # 829-R11C628P
  • Zoro # G8438446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829-R11C628P
Zoro #
G8438446
UPC #
090234255185
Country of Origin
Unknown

Dimensions

Seat Width
21 1/4 in
Seat Depth
20 in
Back Height
23 in
Seat Height Max.
22 3/4 in
Overall Depth
24 1/4 in
Overall Width
27 1/2 in
Cushion Thickness
1/2 in
Back Width
20 1/2 in
Seat Height Min.
18 1/2 in
Overall Height
45 1/4 in
Seat Height
18 1/2 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
White
Back Material
Fabric
Back Color
White
Caster Type
Carpet
Base Color
Silver
Base Material
Gunmetal
Item
Desk Chair
Weight Capacity
250 lb
Standards
ANSI/BIFMA
Series
Space
Number of Glides
0
Number of Casters
5
Base Style
5-Star
Assembled/Unassembled
Unassembled
Features
Tilt Tension Anti Kick-Back Pneumatic Adjustment GlideSynchro Tilt Asynchronous Tilt Backrest Lock

Description

Desk Chairs, Desk Chair, Back Color Family White, Back Material Family Fabric, Seat Material Fabric, Back Material Fabric, Nominal Seat Height Range 18 In. to 23 In., Seat Color White, Weight Capacity 250 lb., Unassembled, Seat Height Min. 18-1/2 In., Seat Height Max. 22-3/4 In., Back Height 23 In., Arm Style Adjustable, Caster Type Carpet, Overall Height 45-1/4 In., Overall Width 27-1/2 In., Overall Depth 24-1/4 In., Seat Width 21-1/4 In., Seat Depth 20 In., Back Width 20-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.