Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Leather, Adjustable 3680

Desk Chairs, Leather, Adjustable (Discontinued)

  • Mfr # 3680
  • Zoro # G7849974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3680
Zoro #
G7849974
UPC #
090234024798
Country of Origin
Unknown

Dimensions

Seat Width
27 1/2 in
Seat Depth
20 in
Back Height
22 in
Overall Depth
27 in
Overall Width
27 1/2 in
Back Width
21 in
Cushion Thickness
4 in
Seat Height Max.
22 1/2 in
Overall Height
44 in
Seat Height Min.
18 in
Seat Height
18 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Leather
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Carpet
Base Color
Platinum
Base Material
Aluminum
Item
Desk Chair
Standards
ANSI/BIFMA
Number of Glides
0
Base Style
5-Star
Series
Space
Assembled/Unassembled
Unassembled
Features
2-to-1 synchro Tilt with Adjustable Tilt Tension and Tilt Lock and Mid Pivot Knee Tilt
Weight Capacity
250 lb
Number of Casters
5

Description

Desk Chair, Overall Width 27 1/2 in, Overall Depth 27 in, Seat Color Black, Back Color Black, Seat Depth 20 in, Seat Width 27 1/2 in, Seat Material Leather, Back Material Mesh, Weight Capacity 250 lb, Series Space, Standards ANSI/BIFMA, Back Height 22 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.