Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair, Stacking, Fabric, Black, 250 lb

  • Mfr # 84510-30

  • Zoro # G5420453


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Coal
Back Color
Black
Frame Material
Metal
Cushion Thickness
3 1/4 in
Height
36.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84510-30
Zoro #
G5420453
UPC #
090234170891
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
3 1/4 in
Height
36.5"
Depth
24"
Width
25.5"
Overall Height
36 1/2 in
Back Height
21 3/4 in
Overall Depth
24 in
Seat Depth
19 1/2 in
Seat Width
18 1/2 in
Overall Width
25 1/2 in
Seat Height
18 1/2 in
Back Width
20 3/4 in

Details

Seat Color
Coal
Back Color
Black
Frame Material
Metal
Weight Capacity
250 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Fixed Arms
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI/BIFMA
Green Certification or Other Recognition
GREENGUARD Certified
Series
Pro Line II
Back Material
Mesh
Features
Breathable ProGrid Back with Built-in Lumbar Support
Assembled/Unassembled
Unassembled
Seat Material
Fabric
Caster Type
None
Frame Color
Titanium
Product Type
Stacking Chair

Description

Stacking Chair, Pro Line II Series, Overall Height 36 1/2 in, Overall Width 25 1/2 in, Overall Depth 24 in, Seat Height 18 1/2 in, Seat Width 18 1/2 in, Seat Depth 19 1/2 in, Back Height 21 3/4 in, Back Width 20 3/4 in, Seat Color Coal, Back Color Black, Frame Color Titanium, Seat Material Fabric, Back Material Mesh, Frame Material Metal, Unassembled, Cushion Thickness 3 1/4 in, Arm Style Fixed Arms, Weight Capacity 250 lb, Caster Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.