Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair, Stacking, Fabric/Metal, Fabric, Coal

  • Mfr # 84540-30

  • Zoro # G5420438


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Back Color
Black
Frame Material
Titanium
Cushion Thickness
3-1/4 in
Height
36.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84540-30
Zoro #
G5420438
UPC #
090234170907
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
3-1/4 in
Height
36.5"
Depth
24"
Width
25.5"
Overall Height
36 1/2 in
Seat Depth
24 in
Back Height
21 3/4 in
Seat Width
25 1/2 in
Overall Width
25 1/2 in
Back Width
20 3/4 in
Overall Depth
24 in
Seat Height
18 1/2 in
Padding Thickness
3 1/4 in
Seat Height - Maximum
18 1/2 in

Details

Seat Color
Black
Back Color
Black
Frame Material
Titanium
Weight Capacity
250 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Fixed Arms
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Back Material
Mesh
Caster Type
Carpet
Series
Pro Line II
Seat Material
Fabric
Green Certification or Other Recognition
GREENGUARD Certified
Features
Built-In Lumbar Support, Dual Wheel Casters
Frame Color
Titanium
Standards
GREENGUARD Indoor Air Quality Certified
Number of Casters
4
Assembly
Unassembled
Product Type
Stacking Chair
Foot Type
Casters
Seat Structural Material
Fabric
Folding
Not Foldable
Includes Back
Backrest
Stacking
Stackable
Rolling
Rolling
Back Structural Material
Mesh

Description

Stacking Chair, Pro Line II Series, Overall Height 36 1/2 in, Overall Width 25 1/2 in, Overall Depth 24 in, Seat Height 18 1/2 in, Seat Width 25 1/2 in, Seat Depth 24 in, Back Height 21 3/4 in, Back Width 20 3/4 in, Seat Color Black, Back Color Black, Frame Color Titanium, Seat Material Fabric, Back Material Mesh, Frame Material Titanium, Unassembled, Cushion Thickness 3-1/4 in, Arm Style Fixed Arms, Weight Capacity 250 lb, Caster Type Carpet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.