This item is Discontinued.

Office Star Desk Chairs, Fabric, Fixed V4420-225

Desk Chairs, Fabric, Fixed (Discontinued)

  • Mfr # V4420-225
  • Zoro # G8164861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4420-225
Zoro #
G8164861
UPC #
090234045380
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
19 in
Seat Depth
18 in
Back Height
14 1/2 in
Overall Height
32 in
Seat Height Min.
18 1/2 in
Overall Depth
24 in
Back Width
18 1/2 in
Overall Width
23 in
Cushion Thickness
3 1/2 in
Seat Height Max.
18 1/2 in
Seat Height
18 1/2 in

Details

Office Chair Style
Desk Chairs
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Navy Blue
Back Material
Fabric
Back Color
Navy Blue
Caster Type
Hard Floor
Base Color
Black
Item
Desk Chair
Weight Capacity
250 lb
Assembled/Unassembled
Unassembled
Base Style
Sled
Number of Glides
0
Standards
ANSI/BIFMA
Series
Work Smart
Number of Casters
5

Description

Desk Chair, Overall Width 23 in, Overall Depth 24 in, Seat Color Navy Blue, Back Color Navy Blue, Seat Depth 18 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Work Smart, Standards ANSI/BIFMA, Back Height 14 1/2 in, Back Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.