Zoro Homepage
This item is Discontinued.
Office Star Desk Chair Fabric, Overall Height 32" Seat Width 19" Navy Blue V4410-225

Desk Chair Fabric, Overall Height 32" Seat Width 19" Navy Blue (Discontinued)

  • Mfr # V4410-225
  • Zoro # G8282163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4410-225
Zoro #
G8282163
UPC #
090234024569
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
19 in
Seat Depth
18 in
Back Height
14 1/2 in
Overall Height
32 in
Overall Depth
24 in
Back Width
18 1/2 in
Cushion Thickness
3 1/2 in
Overall Width
23 in
Seat Height Min.
18 1/2 in
Seat Height Max.
18 1/2 in
Seat Height
18 1/2 in

Details

Office Chair Style
Desk Chairs
Seat Material
Fabric
Seat Color
Navy Blue
Back Material
Fabric Padded
Back Color
Navy Blue
Caster Type
Hard Floor
Base Color
Black
Item
Desk Chair
Series
Work Smart
Frame Color
Black
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb
Standards
ANSI/BIFMA

Description

Desk Chair, Overall Width 23 in, Overall Depth 24 in, Seat Color Navy Blue, Frame Color Black, Back Color Navy Blue, Seat Depth 18 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric Padded, Weight Capacity 250 lb, Series Work Smart, Standards ANSI/BIFMA, Back Height 14 1/2 in, Back Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.