Zoro Homepage

Desk Chair Desk Chair, Adjustable Arms, 19-1/2" Height, Mesh

  • Mfr # 5200W-3M

  • Zoro # G5420672


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
19-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200W-3M
Zoro #
G5420672
UPC #
090234340119
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-1/2"
Seat Width
20-1/2"
Seat Depth
19-1/2"
Back Height
19"
Seat Height Max.
19-1/2"
Overall Depth
26-3/4"
Back Width
20-1/2"
Overall Width
26"
Cushion Thickness
1-1/4"
Overall Height
38"
Seat Height Min.
16-3/4"
Seat-Depth
19-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
White
Caster Type
Carpet Casters
Item
Desk Chair
Series
Space
Weight Capacity
250 lb.
Assembled/Unassembled
Unassembled
Number of Casters
5
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Adjustable
Adjustable
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.