Desk Chair Desk Chair, Adjustable Arms, 19" to 23" Height, Fabric, Red

  • Mfr # 55-7N17-227

  • Zoro # G5421339


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Burgundy
Seat Height Range
19" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55-7N17-227
Zoro #
G5421339
UPC #
090234242840
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19" to 23"
Seat Width
20-1/2"
Seat Depth
19-1/2"
Back Height
19"
Overall Width
27"
Back Width
20-1/2"
Seat Height Max.
23"
Overall Height
42"
Seat Height Min.
18-3/4"
Cushion Thickness
3-1/2"
Overall Depth
26-1/2"
Seat-Depth
19-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Item
Desk Chair
Assembled/Unassembled
Unassembled
Number of Casters
5
Material
Fabric
Standards
ANSI/BIFMA
Color
Red
Frame Material
Nylon
Series
Space Seating
Weight Capacity
250 lb.
Adjustable
Adjustable
Style
Desk Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.