Desk Chair Desk Chair, Adjustable Arms, 20 1/2- Height, Fabric, Navy

  • Mfr # 36427-225

  • Zoro # G8428104


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Navy Blue
Seat Height Range
20 1/2-
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36427-225
Zoro #
G8428104
UPC #
090234137290
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
20 1/2-
Seat Width
18-1/2"
Seat Depth
17 3/4 in
Back Height
18-1/2"
Overall Height
44 in
Overall Width
24 1/2 in
Back Width
16 in
Cushion Thickness
3-1/2 in
Overall Depth
23 in
Seat Height Min.
15 1/4 in
Seat Height Max.
20 1/2 in
Minimum Arm Height
24 1/4 in
Maximum Overall Height
44 in
Minimum Seat Height
15 1/4 in
Maximum Seat Height
20 1/2 in
Seat Thickness
3 1/2 in
Seat-Depth
17-3/4"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Navy Blue
Back Material
Fabric
Back Color
Navy Blue
Caster Type
Carpet Casters
Base Color
Black
Base Material
Nylon
Color
Navy
Item
Desk Chair
Base Style
5-Star
Number of Casters
5
Frame Material
Nylon
Number of Glides
0
Assembled/Unassembled
Unassembled
Series
Work Smart
Features
Adjustable Back Height, Dual Function Control, One Touch Pneumatic Seat Height Adjustment, Ratchet Back with Built-in Lumbar Support
Weight Capacity
250 lb
Frame Color
Black
Standards
Greenguard Certified
Assembly
Unassembled
Style
Desk Chair
Arm Adjustment
Height, Left/Right Slide
Rolling
Yes
Tilting Back
Yes
Seat Adjustments
Height
Number of Casters/Glides
5
Adjustable Seat
Yes
Number of Feet
5
Number of Arms
2
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Adjustable Arms
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 24 1/2 in, Overall Depth 23 in, Maximum Seat Height 20 1/2 in, Maximum Overall Height 44 in, Seat Color Navy Blue, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Navy Blue, Seat Depth 17 3/4 in, Seat Width 18 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.