Desk Chair Desk Chair, Adjustable Arms, 21-1/2" Height, Fabric

  • Mfr # 2907-226

  • Zoro # G5419920


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
21-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2907-226
Zoro #
G5419920
UPC #
090234060253
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
21-1/2"
Seat Width
20-1/4"
Seat Depth
20-1/2"
Back Height
25-1/4"
Cushion Thickness
4-1/2"
Overall Width
25"
Seat Height Min.
17-3/4"
Overall Height
32-1/4"
Back Width
20"
Seat Height Max.
21-1/2"
Overall Depth
25-1/4"
Seat-Depth
20-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Caster Type
Carpet Casters
Item
Desk Chair
Weight Capacity
250 lb.
Number of Casters
5
Features
Ratchet Back, Highback
Assembled/Unassembled
Unassembled
Series
Work Smart
Adjustable
Adjustable
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.