Desk Chair Desk Chair, Adjustable Arms, 3-1/2" Height, Fabric, Red

  • Mfr # 43808-227

  • Zoro # G7858417


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Burgundy
Seat Height Range
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43808-227
Zoro #
G7858417
UPC #
090234026938
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
3-1/2"
Seat Width
20"
Seat Depth
20 in
Back Height
19"
Overall Depth
23 1/4 in
Cushion Thickness
3-1/2 in
Overall Width
26 1/4 in
Seat Height Max.
21 in
Back Width
18 1/2 in
Overall Height
34 1/4 in
Seat Height Min.
17 1/2 in
Maximum Overall Height
43 in
Maximum Seat Height
21 in
Seat Thickness
3 1/2 in
Maximum Arm Height
29 1/2 in
Minimum Seat Height
17 1/2 in
Minimum Arm Height
26 in
Minimum Overall Height
36 in
Seat-Depth
20"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
Black
Base Material
Nylon, Steel
Color
Red
Item
Desk Chair
Material
Fabric
Weight Capacity
250 lb
Features
Ergonomic Design
Base Style
5-Star
Number of Glides
0
Series
Work Smart
Assembled/Unassembled
Unassembled
Frame Material
Nylon
Number of Casters
5
Frame Color
Black
Standards
Greenguard Certified, TAA Compliant
Assembly
Assembled
Style
Desk Chair
Adjustable Arms
Yes
Number of Casters/Glides
5
Adjustable Seat
Yes
Swivel Angle
360 Degrees
Number of Arms
2
Rolling
Yes
Tilting Back
Yes
Adjustable Tilt Tension
Yes
Arm Adjustment
Height
Number of Feet
5
Swivel
Yes
Seat Adjustments
Height
Support Style
Frame
Tilt Configuration
Freely Locking Tilt
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 26 1/4 in, Overall Depth 23 1/4 in, Maximum Seat Height 21 in, Maximum Overall Height 43 in, Seat Color Burgundy, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Burgundy, Seat Depth 19 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Work Smart, Style Classification Not Applicable, Minimum Seat Height 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.