Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Mesh, Adjustable 5200W-9

Desk Chairs, Mesh, Adjustable (Discontinued)

  • Mfr # 5200W-9
  • Zoro # G4335567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200W-9
Zoro #
G4335567
UPC #
090234108818
Country of Origin
Unknown

Dimensions

Seat Width
20 1/2 in
Seat Depth
19 1/2 in
Back Height
19 in
Overall Height
38 in
Seat Height Min.
16 3/4 in
Seat Height Max.
19 1/2 in
Back Width
20 1/2 in
Overall Depth
26 3/4 in
Cushion Thickness
1 1/4 in
Overall Width
26 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Mesh
Seat Color
Red
Back Material
Mesh
Back Color
White
Caster Type
Carpet
Base Color
White
Base Material
Nylon
Item
Desk Chair
Weight Capacity
250 lb
Number of Glides
0
Frame Color
White
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Base Style
5-Star
Number of Casters
5
Series
Space
Assembled/Unassembled
Unassembled
Frame Material
Nylon

Description

Desk Chair, Desk Chair, Back Color Family White, Back Material Family Mesh, Seat Material Mesh, Back Material Mesh, Nominal Seat Height Range 17 in to 19 in, Seat Color Red, Weight Capacity 250 lb, Unassembled, Seat Height Min. 16 3/4 in, Seat Height Max. 19 1/2 in, Back Height 19 in, Arm Style Adjustable, Caster Type Carpet, Overall Height 38 in, Overall Width 26 in, Overall Depth 26 3/4 in, Seat Width 20 1/2 in, Seat Depth 19 1/2 in, Back Width 20 1/2 in, Number of Casters 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.