Desk Chair Desk Chair, Fixed Arms, 18-1/2" Height, Fabric

  • Mfr # V4410-226

  • Zoro # G5420593


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
18-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V4410-226
Zoro #
G5420593
UPC #
090234028185
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/2"
Seat Width
19"
Seat Depth
18"
Back Height
14-1/2"
Seat Height Max.
18-1/2"
Seat Height Min.
18-1/2"
Cushion Thickness
3-1/2"
Back Width
18-1/2"
Overall Height
32"
Overall Width
23"
Overall Depth
24"
Seat-Depth
18"

Details

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Caster Type
Hard Floor
Item
Desk Chair
Series
Work Smart
Weight Capacity
250 lb.
Standards
ANSI/BIFMA
Number of Casters
5
Assembled/Unassembled
Unassembled
Style
Desk Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.