Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Chair Desk Chair, Fixed Arms, 18-1/2" Height, Fabric

  • Mfr # V4410-232

  • Zoro # G5421129


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Taupe
Seat Height Range
18-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4410-232
Zoro #
G5421129
UPC #
090234062271
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/2"
Seat Width
19"
Seat Depth
18"
Back Height
14-1/2"
Overall Depth
24"
Overall Height
32"
Overall Width
23"
Seat Height Max.
18-1/2"
Seat Height Min.
18-1/2"
Back Width
18-1/2"
Cushion Thickness
3-1/2"
Seat-Depth
18"

Details

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Taupe
Back Material
Fabric
Back Color
Taupe
Caster Type
Hard Floor
Item
Desk Chair
Assembled/Unassembled
Unassembled
Number of Casters
5
Standards
ANSI/BIFMA
Series
Work Smart
Weight Capacity
250 lb.
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.