Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Chair Desk Chair, No Arms, 18-1/2" Height, Fabric, Black

  • Mfr # V4420-231

  • Zoro # G3719638


product price: $148.17
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
18-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4420-231
Zoro #
G3719638
UPC #
090234027591
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/2"
Seat Width
19"
Seat Depth
18"
Back Height
14-1/2"
Seat Height Min.
18-1/2"
Back Width
18-1/2"
Overall Width
23"
Seat Height Max.
18-1/2"
Overall Depth
24"
Cushion Thickness
3-1/2"
Overall Height
34-1/4"
Seat-Depth
18"

Details

Office Chair Style
Desk Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Caster Type
Hard Floor
Color
Black
Item
Desk Chair
Material
Plastic
Weight Capacity
250 lb.
Frame Material
Steel
Standards
ANSI/BIFMA
Series
Work Smart
Assembled/Unassembled
Unassembled
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.