Zoro Homepage

Desk Chair Desk Chair, 18-1/2" Height, Fabric

  • Mfr # V4410-225

  • Zoro # G5420657


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Material
Fabric
Seat Color
Navy Blue
Seat Height Range
18-1/2"
Seat Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4410-225
Zoro #
G5420657
UPC #
090234024569
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-1/2"
Seat Width
19"
Seat Depth
18"
Back Height
14-1/2"
Overall Width
23"
Overall Height
32"
Cushion Thickness
3-1/2"
Seat Height Max.
18-1/2"
Overall Depth
24"
Back Width
18-1/2"
Seat Height Min.
18-1/2"
Seat-Depth
18"

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.