Desk Chair Desk Chair, 18 1/2- Height, Fabric

  • Mfr # V4420-226

  • Zoro # G5420602


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
18 1/2-
Seat Width
19"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V4420-226
Zoro #
G5420602
UPC #
090234045373
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18 1/2-
Seat Width
19"
Seat Depth
18 in
Back Height
14-1/2"
Overall Depth
24"
Overall Width
23"
Seat Height Min.
18 1/2 in
Seat Height Max.
18 1/2 in
Back Width
18 1/2 in
Cushion Thickness
3-1/2"
Overall Height
32"
Seat-Depth
18"

Details

Office Chair Style
Desk Chair
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Caster Type
Hard Floor
Base Color
Black
Item
Desk Chair
Weight Capacity
250 lb.
Series
Work Smart
Standards
ANSI/BIFMA
Frame Color
Black
Assembled/Unassembled
Unassembled
Style
Desk Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.