Desk Chair Desk Chair, Adjustable Arms, 19-3/4" to 23-3/4" Height, Fabric, Gray

  • Mfr # 13-V22N1WA

  • Zoro # G5420158


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Shadow
Seat Height Range
19-3/4" to 23-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-V22N1WA
Zoro #
G5420158
UPC #
090234146322
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-3/4" to 23-3/4"
Seat Width
19-1/2"
Seat Depth
20"
Back Height
19"
Overall Height
42"
Seat Height Min.
17-3/4"
Overall Width
27"
Cushion Thickness
4"
Overall Depth
26-1/2"
Back Width
20"
Seat Height Max.
22-1/2"
Seat-Depth
20"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Shadow
Back Material
Fabric
Back Color
Shadow
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Color
Gray
Item
Desk Chair
Material
Fabric
Series
Space Seating
Number of Casters
5
Weight Capacity
250 lb.
Assembled/Unassembled
Unassembled
Frame Material
Nylon
Standards
ANSI/BIFMA
Features
2-to-1 Synchro Tilt with Adjustable Tilt Tension and Tilt Lock and Mid Pivot Knee Tilt
Adjustable
Adjustable
Style
Desk Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.