Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chair, Fabric, 21-1/4" Height, Adjustable Arms 43819-225

Desk Chair, Fabric, 21-1/4" Height, Adjustable Arms (Discontinued)

  • Mfr # 43819-225
  • Zoro # G5419589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43819-225
Zoro #
G5419589
UPC #
090234026846
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
20"
Seat Depth
20"
Back Height
23"
Overall Height
38-1/4"
Overall Width
26-1/2"
Back Width
19"
Cushion Thickness
3-1/2"
Overall Depth
25-1/2"
Seat Height Max.
21-1/4"
Seat Height Min.
18"

Details

Arm Style
2-Way Adjustable
Seat Material
Fabric
Seat Color
Navy Blue
Back Material
Fabric
Back Color
Navy Blue
Caster Type
Carpet
Item
Desk Chair
Series
Work Smart
Weight Capacity
250 lb.
Features
Ratchet Back, Pneumatic Seat Height Adjustment, Back Height Adjustment, Lift Motion Positions Lumbar Support within Fixed Range, Tilt Tension Controls, Multi-Function Levers Modify Angle of Back
Number of Casters
5
Assembled/Unassembled
Unassembled

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.