Desk Chair Desk Chair, Adjustable Arms, 22" Height, Fabric

  • Mfr # 8512-226

  • Zoro # G5421278


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8512-226
Zoro #
G5421278
UPC #
090234093930
Country of Origin
China

Dimensions

Seat Height Range
22"
Seat Width
21-1/4"
Seat Depth
19"
Back Height
22"
Back Width
19-3/4"
Seat Height Max.
22"
Cushion Thickness
4"
Overall Width
27-1/4"
Seat Height Min.
18-1/2"
Overall Height
42-1/2"
Overall Depth
24"
Seat-Depth
19"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Caster Type
Carpet Casters
Item
Desk Chair
Series
Pro line II
Weight Capacity
250 lb.
Number of Casters
5
Assembled/Unassembled
Unassembled
Features
Seat Slider, Highback
Adjustable
Adjustable
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.