Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chair, Leather, 19" Height, Fixed Arms, Black 529-E3R2V30

Desk Chair, Leather, 19" Height, Fixed Arms, Black (Discontinued)

  • Mfr # 529-E3R2V30
  • Zoro # G5420401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529-E3R2V30
Zoro #
G5420401
UPC #
090234326380
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
20-1/2"
Seat Depth
19"
Back Height
27-1/2"
Cushion Thickness
4"
Overall Depth
23-1/4"
Back Width
22-1/2"
Overall Width
25-1/2"
Seat Height Min.
19"
Overall Height
39-1/2"
Seat Height Max.
19"

Details

Office Chair Style
Visitor Chairs
Arm Style
Fixed
Seat Material
Eco Leather
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Hard Floor
Color
Black
Item
Desk Chair
Material
Leather, Mesh
Assembled/Unassembled
Unassembled
Series
Space Seating
Number of Casters
5
Frame Material
Nylon Metal
Standards
ANSI/BIFMA
Weight Capacity
250 lb.
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.