Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Chair Desk Chair, Adjustable Arms, 19" to 23-1/4" Height, Leather, Black

  • Mfr # 57906E

  • Zoro # G5420340


product price: $408.59
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Seat Height Range
19" to 23-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57906E
Zoro #
G5420340
UPC #
090234062608
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19" to 23-1/4"
Seat Width
21-3/4"
Seat Depth
19-1/2"
Back Height
33-1/2"
Overall Depth
28-1/2"
Overall Width
27-1/2"
Back Width
20-1/2"
Seat Height Min.
19"
Overall Height
55"
Cushion Thickness
4-1/4"
Seat Height Max.
23-1/4"
Seat-Depth
19-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Leather
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Desk Chair
Material
Leather
Frame Material
Nylon
Features
2-to-1 Synchro Tilt with Adjustable Tilt Tension
Assembled/Unassembled
Unassembled
Number of Casters
5
Series
Space Seating
Standards
ANSI/BIFMA
Weight Capacity
250 lb.
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.