Desk Chair, Leather, Black, 17-20" Seat Ht (Discontinued)
- Mfr # ECH85806-EC3
- Zoro # G5420550
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECH85806-EC3
Zoro #
G5420550
UPC #
090234266228
Country of Origin
Unknown
Dimensions
Seat Width
21-1/2"
Seat Depth
19"
Back Height
27-1/2"
Seat Height Min.
17-1/2"
Overall Width
27"
Overall Depth
29-1/2"
Cushion Thickness
4-1/2"
Back Width
21-1/2"
Seat Height Max.
20-1/2"
Overall Height
48-1/2"
Details
Arm Style
Fixed
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Caster Type
Carpet
Item
Desk Chair
Number of Casters
5
Series
Work Smart
Features
Locking Tilt Control with Adjustable Tilt Tension
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Weight Capacity
250 lb.
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.