This item is Discontinued.

Office Star Executive Chairs, Eco Leather, 18-3/4" to 22" Height, Padded Arm, Black 60310

Executive Chairs, Eco Leather, 18-3/4" to 22" Height, Padded Arm, Black (Discontinued)

  • Mfr # 60310
  • Zoro # G4335250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60310
Zoro #
G4335250
UPC #
090234178972
Country of Origin
Unknown

Dimensions

Seat Height Range
18-3/4" to 22"
Seat Width
20 in
Seat Depth
19 1/4 in
Back Height
27 1/2 in
Seat Height Max.
21 in
Cushion Thickness
4 3/4 in
Overall Height
48 3/4 in
Seat Height Min.
19 in
Overall Width
26 in
Back Width
20 in
Overall Depth
27 1/2 in

Details

Office Chair Style
Executive Chairs
Arm Style
Padded Arm
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel Carpet
Base Color
Silver
Base Material
Aluminum
Color
Black
Item
Desk Chair
Material
Leather
Number of Casters
5
Weight Capacity
250 lb
Base Style
5-Star
Number of Glides
0
Frame Material
Aluminum
Frame Color
Silver
Assembled/Unassembled
Unassembled
Series
Pro Line II

Description

Desk Chair, Overall Width 26 in, Overall Depth 27 1/2 in, Seat Color Black, Frame Color Silver, Back Color Black, Seat Depth 19 1/4 in, Seat Width 20 in, Seat Material Eco Leather, Back Material Eco Leather, Frame Material Aluminum, Weight Capacity 250 lb, Series Pro Line II, Back Height 27 1/2 in, Back Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.