Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Executive Chairs, Eco Leather, 18-3/4" to 21-3/4" Height, Padded Arm, Black 60311

Executive Chairs, Eco Leather, 18-3/4" to 21-3/4" Height, Padded Arm, Black (Discontinued)

  • Mfr # 60311
  • Zoro # G5420858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60311
Zoro #
G5420858
UPC #
090234178996
Country of Origin
Unknown

Dimensions

Seat Height Range
18-3/4" to 21-3/4"
Seat Width
20"
Seat Depth
19-1/4"
Back Height
22-3/4"
Overall Width
24-1/4"
Cushion Thickness
4-3/4"
Overall Depth
28-1/4"
Back Width
20"
Seat Height Max.
22-3/4"
Overall Height
43"
Seat Height Min.
20"

Details

Office Chair Style
Executive Chairs
Arm Style
Padded Arm
Seat Material
Eco Leather
Seat Color
Black
Back Material
Eco Leather
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel Carpet
Color
Black
Item
Desk Chair
Material
Leather
Number of Casters
5
Series
Pro line II
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb.

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.