Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Chair Desk Chair, Adjustable Arms, 19-1/2" to 23" Height, Mesh, Black

  • Mfr # 54666-231

  • Zoro # G5420471


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
19-1/2" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54666-231
Zoro #
G5420471
UPC #
090234273295
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-1/2" to 23"
Overall Height
41-1/4"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Desk Chair
Material
Mesh
Frame Material
Metal
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.