This item is Discontinued.

Office Star Desk Chair, Mesh, 19-3/4" to 23-3/4" Height, Adjustable Arms, Black 13-37N9WA

Desk Chair, Mesh, 19-3/4" to 23-3/4" Height, Adjustable Arms, Black (Discontinued)

  • Mfr # 13-37N9WA
  • Zoro # G5420130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-37N9WA
Zoro #
G5420130
UPC #
090234146308
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-3/4" to 23-3/4"
Seat Width
19-1/2"
Seat Depth
20"
Back Height
20"
Cushion Thickness
4"
Seat Height Max.
23-1/2"
Overall Height
42-1/2"
Seat Height Min.
19"
Overall Depth
24"
Overall Width
27"
Back Width
19"
Height
41.3"
Depth
24"
Width
27"
Seat-Depth
20"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Material
Nylon
Color
Black
Item
Desk Chair
Material
Mesh
Weight Capacity
250 lb.
Number of Casters
5
Assembled/Unassembled
Unassembled
Frame Material
Nylon
Standards
ANSI/BIFMA
Series
Space Seating
Features
Pneumatic Cylinder Control Mechanism
Assembled
Yes
Lumbar Support
Yes
Includes
1 x Base5 x Caster1 x Pneumatic Cylinder1 x Seat Plate1 x Seat Cushion1 x Back Assembly2 x Arms12 x Phillips Screws2 x Allen Screws1 x Back Support1 x Allen Wrench
Type
Task Chair
Shape
5-star
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.