Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-V77N1WA
Zoro #
G8317723
UPC #
090234146346
Country of Origin
Unknown
Dimensions
Seat Width
19 1/2 in
Seat Depth
20 in
Back Height
19 in
Overall Width
27 in
Seat Height Min.
17 3/4 in
Back Width
20 in
Cushion Thickness
4 in
Overall Height
40 in
Seat Height Max.
22 1/2 in
Overall Depth
20 in
Description
Desk Chair, Overall Width 27 in, Overall Depth 20 in, Seat Color Blue Mist, Back Color Blue Mist, Seat Depth 20 in, Seat Width 19 1/2 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Space, Back Height 19 in, Back Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.