Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Fabric, Adjustable 8512-225

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # 8512-225
  • Zoro # G7810047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8512-225
Zoro #
G7810047
UPC #
090234093923
Country of Origin
Unknown

Dimensions

Seat Width
21 1/4 in
Seat Depth
19 in
Back Height
22 in
Cushion Thickness
4 in
Overall Height
42 1/2 in
Overall Depth
24 in
Overall Width
27 1/4 in
Back Width
19 3/4 in
Seat Height Min.
18 1/2 in
Seat Height Max.
22 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Navy Blue
Back Material
Fabric
Back Color
Navy Blue
Caster Type
Carpet
Base Material
Titanium
Item
Desk Chair
Base Style
5-Star
Features
Seat Slider, Highback
Series
Pro Line II
Number of Glides
0
Number of Casters
5
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb

Description

Desk Chair, Overall Width 27 1/4 in, Overall Depth 24 in, Seat Color Navy Blue, Back Color Navy Blue, Seat Depth 19 in, Seat Width 21 1/4 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Pro Line II, Back Height 22 in, Back Width 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.