Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Fabric, No Arms 36420-231

Desk Chairs, Fabric, No Arms (Discontinued)

  • Mfr # 36420-231
  • Zoro # G8479861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36420-231
Zoro #
G8479861
UPC #
090234137283
Country of Origin
Unknown

Dimensions

Seat Width
18 1/2 in
Seat Depth
17 3/4 in
Back Height
18 1/2 in
Cushion Thickness
3 1/2 in
Back Width
16 in
Overall Depth
23 in
Overall Width
18 1/2 in
Seat Height Min.
15 1/4 in
Seat Height Max.
20 1/2 in
Overall Height
44 in

Details

Office Chair Style
Desk Chairs
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Number of Glides
0
Assembled/Unassembled
Unassembled
Features
Adjustable Back Height, Ratchet Back with Built-in Lumbar Support, Dual Function Control, One Touch Pneumatic Seat Height Adjustment
Frame Material
Nylon/ Plastic/ Steel
Weight Capacity
250 lb
Series
Work Smart
Base Style
5-Star
Number of Casters
5

Description

Desk Chair, Overall Width 18 1/2 in, Overall Depth 23 in, Seat Color Black, Back Color Black, Seat Depth 17 3/4 in, Seat Width 18 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon/ Plastic/ Steel, Weight Capacity 250 lb, Series Work Smart, Back Height 18 1/2 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.