Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Mesh, Adjustable 5200W-7

Desk Chairs, Mesh, Adjustable (Discontinued)

  • Mfr # 5200W-7
  • Zoro # G4335576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200W-7
Zoro #
G4335576
UPC #
090234108801
Country of Origin
Unknown

Dimensions

Seat Width
20 1/2 in
Seat Depth
19 1/2 in
Back Height
19 in
Cushion Thickness
1 1/4 in
Seat Height Min.
16 3/4 in
Overall Width
26 in
Seat Height Max.
19 1/2 in
Overall Height
38 in
Back Width
20 1/2 in
Overall Depth
26 3/4 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Mesh
Seat Color
Blue
Back Material
Mesh
Back Color
White
Caster Type
Carpet
Base Color
White
Base Material
Nylon
Item
Desk Chair
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Frame Color
White
Assembled/Unassembled
Unassembled
Frame Material
Nylon
Number of Glides
0
Weight Capacity
250 lb
Number of Casters
5
Series
Space
Base Style
5-Star

Description

Desk Chair, Overall Width 26 in, Overall Depth 26 3/4 in, Seat Color Blue, Frame Color White, Back Color White, Seat Depth 19 1/2 in, Seat Width 20 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Weight Capacity 250 lb, Series Space, Back Height 19 in, Back Width 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.