Zoro Homepage
This item is Discontinued.
Office Star Desk Chairs, Mesh, Adjustable 529-3R2V30

Desk Chairs, Mesh, Adjustable (Discontinued)

  • Mfr # 529-3R2V30
  • Zoro # G8167546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529-3R2V30
Zoro #
G8167546
UPC #
090234326366
Country of Origin
Unknown

Dimensions

Seat Width
20 1/2 in
Seat Depth
19 in
Back Height
27 1/2 in
Overall Depth
23 1/4 in
Seat Height Min.
19 in
Back Width
22 1/2 in
Seat Height Max.
19 in
Cushion Thickness
4 in
Overall Height
39 1/2 in
Overall Width
25 1/2 in
Seat Height
19 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Hard Floor
Base Color
Black
Item
Desk Chair
Standards
ANSI/BIFMA
Weight Capacity
250 lb
Number of Casters
5
Series
Space
Base Style
Sled
Assembled/Unassembled
Unassembled
Frame Color
Black
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Number of Glides
0

Description

Desk Chair, Overall Width 25 1/2 in, Overall Depth 23 1/4 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 19 in, Seat Width 20 1/2 in, Seat Material Mesh, Back Material Mesh, Weight Capacity 250 lb, Series Space, Standards ANSI/BIFMA, Back Height 27 1/2 in, Back Width 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.