Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star MochaReception Chair, 31-1/2"W29-1/2"L31-1/2"H, Fixed, Eco LeatherSeat, EmbraceSeries SL2371-EC9

MochaReception Chair, 31-1/2"W29-1/2"L31-1/2"H, Fixed, Eco LeatherSeat, EmbraceSeries (Discontinued)

  • Mfr # SL2371-EC9
  • Zoro # G8225716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2371-EC9
Zoro #
G8225716
UPC #
090234173083
Country of Origin
China

Dimensions

Overall Height
31 1/2 in
Overall Width
31 1/2 in
Overall Depth
29 1/2 in
Seat Width
20 3/4 in
Back Height
16 1/2 in
Cushion Thickness
5 in
Seat Depth
20 1/4 in
Back Width
23 1/2 in

Details

Item
Reception Chair
Arm Style
Fixed
Seat Color
Mocha
Seat Material
Eco Leather
Back Color
Mocha
Back Material
Eco Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Series
Embrace
Frame Color
Cherry
Standards
Green Guard
Weight Capacity
300 lb
Features
Thick Padded Seat and Back

Description

Reception Chair, Back Color Mocha, Back Material Eco Leather, Frame Color Cherry, Frame Material Wood, Overall Depth 29 1/2 in, Overall Height 31 1/2 in, Overall Width 31 1/2 in, Seat Color Mocha, Seat Depth 20 1/4 in, Seat Material Eco Leather, Seat Width 20 3/4 in, Standards Green Guard, Weight Capacity 300 lb, Back Height 16 1/2 in, Back Width 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.